3HP 115/230V Booster Pump

You last purchased this on
 
AMT

3HP 115/230V Booster Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
AMT

3HP 115/230V Booster Pump

  • Fast #
  • Part #A478295
  • Item #493101
  • Manufacturer Part #4782-95
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Carbon Ceramic w/ Buna-N Mechanical Seals
  • Stainless steel impeller
  • Cast iron casing
  • Because the units are self priming, you can pull water from a cistern, a river, lake or most anywhere water is available
  • These pumps are ideal for use around the plant for pressure washing, boosting pressure to a sprinkler system and for back up fire protection
  • Requires Certification

Specifications

AMP:
18
Application:
Residential, Irrigation
Cartridge Type:
Hot Ceramic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Discharge:
1-1/2 in
End Connection 1:
FPT
Fitting Size 1:
1-1/2 in
Flow Rate:
57 gpm
Handle Material:
Brass
Horsepower:
3 hp
Impeller:
Stainless Steel
Inlet Service Size:
1-1/2 in
Material:
Cast Iron, Stainless Steel
Maximum Feet of Head:
189
Maximum Temperature:
180
Power Source:
AC
Pressure - Maximum:
150 psi
Pump Application -:
Self-priming
Pump Body Material:
Cast Iron
Pump Motor Type:
ODP
Pump Phase:
1
Pump Stage:
2
Type:
A478295
Volts:
230V