4 hp Utility Pump
4 hp Utility Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The A1G4XAR features cast aluminum construction for years of dependable service
- Features such as a semi-open impeller and self priming to 15' make this a great all around general dewatering pump
- Ideal for general purpose dewatering of hydrants and vaults, spraying and washdown
- Pumps also include 3/4" garden hose adapters
- Pump is powered by a Briggs and Stratton 4-cycle engine
Specifications
- Application:
- General Purpose
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 75 gpm
- Horsepower:
- 4 hp
- Impeller:
- Semi-Open
- Power Source:
- Engine Driven
- Pump Application -:
- Self-priming
- Pump Body Material:
- Aluminum
- UL Listed:
- No