4 in. 13 hp Self Priming Trash Pump
4 in. 13 hp Self Priming Trash Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy one tool clean out system
- All pumps feature stainless steel internal hardware, iron wear parts, built-in check valve, suction strainer and heavy duty steel frame
- High volume self priming centrifugal trash pumps come standard with a ductile iron impeller to resist abrasion
- Self-priming up to 26'
- Silicon Carbide seals
Documents
Specifications
- Capacity:
- 1.6 gal
- Discharge:
- 4 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 530 gpm
- Height:
- 23-3/5 in
- Horsepower:
- 13 hp
- Impeller:
- Cast Iron
- Length:
- 31 in
- Maximum Feet of Head:
- 112
- Power Source:
- Engine Driven
- Pump Application -:
- Self-priming
- Pump Body Material:
- Cast Aluminum
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- Volts:
- 12V
- Width:
- 22-1/2 in