4 in.13 hp Honda Trash Pump with Wheel Kit

You last purchased this on
 
AMT

4 in.13 hp Honda Trash Pump with Wheel Kit

  • Fast #
  • Part #A399496
  • Item #3637867
  • Manufacturer Part #3994-96
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
AMT

4 in.13 hp Honda Trash Pump with Wheel Kit

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Simple cleanout design permits easy removal of trash and debris without disconnecting hoses
  • Silicon carbide seals with Viton®
  • Cast aluminum with cast iron wear parts
  • Honda Engine
  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Flow Rate:
540 gpm
Horsepower:
13 hp
Impeller:
Cast Iron
Material:
Aluminum, Cast Iron
Maximum Feet of Head:
105
Maximum Temperature:
180
Power Source:
Engine Driven
Pump Application -:
Self-priming
Pump Body Material:
Cast Aluminum
UL Listed:
No
Weight:
299 lb