AMT

5HP Cast Iron SELF PRIME PUMP BOOST

Part #A365595  |  Manufacturer Part #3655-95

Type:

A365595
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast iron casing
  • Carbon Ceramic w/ Buna-N Mechanical Seals
  • Stainless steel impeller
  • These pumps are ideal for use around the plant for pressure washing, boosting pressure to a sprinkler system and for back up fire protection
  • Because the units are self priming, you can pull water from a cistern, a river, lake or most anywhere water is available

Specifications

AMP: [17, 9]

Discharge: 2 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Type: Straight

Flow Rate: 121 gpm

Horsepower: 5 hp

Impeller: Stainless Steel

Inlet Service Size: 2 in

Material: [Cast Iron, Stainless Steel]

Maximum Feet of Head: 189

Maximum Pressure: 150 psi

Maximum Temperature: 180

Power Source: AC

Pump Application: Self-priming

Pump Body Material: Cast Iron

Pump Motor Type: TEFC

Pump Phase: 3

Pump Stage: 1

Type: A365595

Volts: 230/460V