16-15/16 x 15-1/2 x 5-3/8 in. Wall Mount Healthcare Sink in Stainless Steel
16-15/16 x 15-1/2 x 5-3/8 in. Wall Mount Healthcare Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- backsplash mounted
- Open stem and yoke
- Crumb cup drain with basket strainer and flush mount wall bracket
- Hard faced seats
- Solid wedge
- Bolted gland
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 5-3/8 in
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPS
- Faucet Connection Size:
- 1-1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Vessel Filler
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Sink Bowl Size:
- 16-15/16 in x 15-1/2 in x 5-3/8 in
- Sink Installation Type:
- Wall Mount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-15/16 in x 15-1/2 in
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 3-1/2 in
- Spout Type:
- Gooseneck
- Type:
- ADH17
- Width:
- 15-1/4 in