60 in. x 5000 ft. 0.8 mil Two Side Cling Stretch Wrap
EP Series 60 in. x 5000 ft. 0.8 mil Two Side Cling Stretch Wrap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 80 ga
- Dimensions: 60" x 5000 ft.
- Two Side Cling EPB Stretch Film
Specifications
- Collection:
- EP Series
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 5000 ft
- Product Type:
- Stretch Wrap
- Thickness:
- 0.8 mil
- Width:
- 60 in