12 in. x 2000 ft. 0.6 mil Handwrap (Case of 4 Roll)

You last purchased this on
 
AmTopp

HC Series 12 in. x 2000 ft. 0.6 mil Handwrap (Case of 4 Roll)

This product requires certification to purchase.
You last purchased this on
 
AmTopp

HC Series 12 in. x 2000 ft. 0.6 mil Handwrap (Case of 4 Roll)

  • Fast #
  • Part #NHCB0601202000AM60
  • Item #7452731
  • Manufacturer Part #HCB0601202000AM-60
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 60 gauge
  • Dimensions: 12" x 2000'
  • HCB handwrap
  • Requires Certification

Specifications

Collection:
HC Series
Length:
2000 ft
Package Quantity:
Case of 4 Rolls
Product Type:
Handwrap
Thickness:
0.6 mil
Width:
12 in