18 in. x 1000 ft. 120 ga Hand Wrap in Clear (Case of 4 Rolls)

You last purchased this on
 
AmTopp

HC Series 18 in. x 1000 ft. 120 ga Hand Wrap in Clear (Case of 4 Rolls)

This product requires certification to purchase.
Brand image
You last purchased this on
 
AmTopp

HC Series 18 in. x 1000 ft. 120 ga Hand Wrap in Clear (Case of 4 Rolls)

  • Fast #
  • Part #IHCB1201801000AM48
  • Item #7452589
  • Manufacturer Part #HCB1201801000AM-48
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 120 gauge
  • Dimensions: 18" x 1000'
  • HCB handwrap stretch film
  • Requires Certification

Specifications

Collection:
HC Series
Color Finish Name:
Clear
Length:
1000 ft
Material:
Plastic
Material Type:
Low Density Polyethylene
Package Quantity:
Case of 4 Rolls
Product Type:
Hand Wrap
Reusable:
No
Thickness:
120 ga
Width:
18 in