1-1/2 in. Air Purger
1-1/2 in. Air Purger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty cast iron body with internal baffle
- Rugged and compact design with air vent and expansion tank ports
- Air purger continually separates air from fluid when system is operating
- System connection sets the point of no pressure change
- 1-year limited warranty
- Separates air from water in closed loop hydronic heating systems
- 1-1/2" diameter
- Replaces most air scoop-type purgers
- Use with 700 series automatic air vents and Extrol® expansion tanks
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 700 Series, Extrol®
- End Connection 1:
- FPT
- End Connection 2:
- Threaded
- End Connections:
- FPT x Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Cast Iron
- Pressure - Maximum:
- 125 psig
- Product Type:
- Air Purger
- Size:
- 8 in x 3-1/2 in x 5 in
- Temperature Range:
- Up to 240 Deg F
- Width:
- 3-1/2 in