7.6 gal. In-Line Well Pump Tank
7.6 gal. In-Line Well Pump Tank
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 32-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Heavy Duty Butyl Diaphragm - The Industry's Thickest.
- Toughest Indoor/Outdoor Coating - Tuf-Kote™ HG.
- Strongest Tank Design Combining High Strength Steel and Multi-Dome Construction.
- 7-Year Limited Warranty.
- Clean Water Technology™ in Every Tank.
- 150 PSI Working Pressure.
- Patented Turbulator™ Water Circulation Device.
- Antimicrobial Liner Neutralizes Bacteria on Contact.
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Application:
- Residential
- Capacity:
- 7.6 gal
- Color Finish Name:
- Blue
- Diameter:
- 11 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Sizes:
- 3/4 in
- Height:
- 22 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001:2015
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber, Stainless Steel, Steel
- Material Type:
- Butyl
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- UL Listed:
- No
- Weight:
- 15 lb