Amtrol

119 gal. Pump Tank

Part #AWX350PRO  |  Manufacturer Part #WX350PA

Capacity:

119 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Strongest Tank Design Combining High Strength Steel and Multi-Dome Construction.
  • Heavy Duty Butyl Diaphragm - The Industry's Thickest.
  • Toughest Indoor/Outdoor Coating - Tuf-Kote™ HG.
  • Antimicrobial Liner Neutralizes Bacteria on Contact.
  • Patented Turbulator™ Water Circulation Device.
  • Clean Water Technology™ in Every Tank.
  • 150 PSI Working Pressure.
  • Pro-Access® Connection.
  • 7-Year Limited Warranty.

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

Application: Residential

Capacity: 119 gal

Color Finish: Blue

Diameter: 26 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 62 in

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 150 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 61

Weight: 146