Amtrol 1/2 in. Sweat Mixing Valve

A420

Manufacturer Part #: 420-1

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sweat Connections in Standard Locations for Easy Replacement.
  • Stainless Steel Return Spring and Knurled Cap for Simple Cartridge Removal and Installation.
  • 3/4" Connection.
  • 1-Year Limited Warranty.

SPECIFICATIONS

Application
Residential
Diameter
2 in
End Connection 2
Sweat
End Connections
Sweat
Height
4 in
Lead Law Compliant
Yes
Maximum Pressure
100 psi
Maximum Temperature
170
NSF Certified
No
Valve Type
Tub & Shower Mixing Valve
Weight
1

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday