Hydronic Fast Fill Valve Kit
Fill-Trol® Hydronic Fast Fill Valve Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fill-Trol Valve Only.
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 109-1, 110-2, 111-1 and 112-1
- Collection:
- Fill-Trol®
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Valve Type:
- Fill Valve Kit
- Weight:
- 1 lb