Amtrol

1/2 in. Van Hanger with Wood Screw

Part #A606D  |  Manufacturer Part #606-2

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Copper-Clad, Heavy Gauge Metal Straps for Supporting Piping.
  • Packaged with Copper-Clad Nails.
  • Available in ½”, ¾”, 1” and 1-¼” diameter sizes in Both 6" and 12" Lengths.

Specifications

Application: Residential

Color Finish: Copper

Fits Pipe Size: 1/2 in

Material: Copper Clad Steel

Weight: 2