12 x 1-1/4 in. Hanger Strap

Part #A603H12  |  Item #451239  |  Manufacturer Part #603-8

Width:

1-1/4 in
Order in multiples of 25

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides Pipe Support for a Variety of Plumbing Applications.
  • Packaged with Copper-Clad Nails.
  • Available in ½”, ¾”, 1” and 1-¼” diameter sizes in Both 6" and 12" Lengths.

Specifications

Application: Residential

Color Finish: Copper

Length: 12 in

Material: Copper

Weight: 4

Width: 1-1/4 in