132 gal. Full Acceptance Bladder Well Tank
132 gal. Full Acceptance Bladder Well Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaceable Full Acceptance Bladder: Avoids Costly Tank Replacement.
- Factory Precharge: 25 PSIG.
- Butyl Bladder: Industry's Thickest
- 1-Year Limited Warranty.
- NAF Compliant.
- Meets all ASME Section VIII, Division 1 Code Standards.
- Bladder meets NSF/ANSI 61 Standards.
- Max. Operating Temperature: 240° F
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME Section VIII
- Application:
- Commercial
- Capacity:
- 132 gal
- Color Finish Name:
- Red
- Diameter:
- 24 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Sizes:
- 2 in
- Height:
- 87 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Malleable Iron
- Maximum Temperature:
- 240
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Weight:
- 351 lb