Amtrol
1/8 in. American Air Vent
Part #A700C | Item #58655 | Manufacturer Part #700-30
$
10.52
EACH
Fitting Sizes:
1/8 inProduct Details
- Automatic float vent eliminates air in hydronic heating systems.
- 1/8" Connection.
- 1-Year Limited Warranty.
Specifications
Application: Residential
Diameter: 2 in
Fitting Size 1: 1/8 in
Fitting Sizes: 1/8 in
Height: 4 in
Weight: 0.5