2 gal. Radiant Extrol
2 gal. Radiant Extrol
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plastic Liner is Compatible with Barrier and Non-Barrier Tubing.
- Suitable for Glycol Applications.
- For Use in Radiant Flooring and Other Low Temperature Systems.
- 7-Year Limited Warranty.
- Patent-Pending InSight™ Service Indicator Cap.
- Stainless Steel Connection for Corrosion Resistance.
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Capacity:
- 2 gal
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 8 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 13 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Weight:
- 5 lb