2 in. Tangential Air Separator with Strainer

You last purchased this on
 
Amtrol

2 in. Tangential Air Separator with Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amtrol

2 in. Tangential Air Separator with Strainer

  • Fast #
  • Part #A2AS
  • Item #1775033
  • Manufacturer Part #490-7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Creates a Low Velocity Vortex that Separates and Removes Entrained Air from the Circulating Fluid.
  • Prevents Blocked Terminal Units, Inefficient Pump Operation and Costly Equipment Corrosion.
  • For Use in Closed, Heating and Chilled Water Systems.
  • Suction pressure service port
  • Max. Operating Temperature: 350? F.
  • Split inner for easy coil cleaning
  • Removable, 304 Stainless Steel Strainer Models Available.
  • Eliminates 99% of Entrained Air During First Pass.
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME Section VIII, Division 1
Application:
Commercial
Color Finish Name:
Red
Diameter:
18 in
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Height:
24 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Pressure - Maximum:
125 psi
Pressure Class:
125#
Weight:
45 lb