Amtrol

211 gal Full Acceptance Bladder Well Tank

Part #A18535  |  Manufacturer Part #185-35

Capacity:

211 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Butyl Bladder: Industry’s Thickest
  • Replaceable Full Acceptance Bladder: Avoids Costly Tank Replacement.
  • Factory Precharge: 25 PSIG.
  • Max. Operating Temperature: 240º F.
  • Bladder meets NSF/ANSI 61 Standards.
  • NAF Compliant.
  • Meets all ASME Section VIII, Division 1 Code Standards.
  • 1-Year Limited Warranty.

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME Section VIII, Division 1

Application: Commercial

Capacity: 211 gal

Color Finish: Red

Diameter: 30 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Height: 91 in

Lead Law Compliant: Yes

Material: Malleable Iron

Maximum Pressure: 125 psi

Maximum Temperature: 240

NSF Certified: Yes

NSF Specifications: NSF 61

Weight: 602