26 in. 80 gal. High Tensile Water Maker Double Wall with Control
26 in. 80 gal. High Tensile Water Maker Double Wall with Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Triple Shell Construction: Corrosion-Proof Bimodal HDPE Poly Bottle; Energy Efficient Urethane Insulation; High-Strength, Deep-Drawn Pressure Shell.
- Hi-Delta Heat Exchanger with Finned Design for Effective Heat Transfer.
- Indirect-Fired Hot Water Maker Technology uses the Existing Boiler Energy to Heat Water.
- 7-Year Limited Warranty.
- Available with Mechanical or Digital Temperature Control.
- Durabase® Composite Stand.
- Turbulator Water Circulation Device Agitates Water to Reduce Sediment Build-Up.
- Integrated Heat Trap Keeps Stored Hot Water in the Tank.
-
Lead Law Compliant
Specifications
- Application:
- Residential, Light Commercial
- Capacity:
- 80 gal
- Color Finish Name:
- Black
- Diameter:
- 26 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 62 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 150
- Pressure - Maximum:
- 150 psi
- Water Heater Capacity Range:
- 51 - 100 gal
- Weight:
- 190 lb