33.6 gal. Vertical Extrol ASME Expansion Tank
This product has been replaced by
Manufacturer Part #117-728
Extrol® AX Series 33.6 gal. Vertical Extrol ASME Expansion Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Factory pre-charge 12 psig
- Red oxide primer finish
- Fixed butyl/EPDM diaphragm industry’s thickest
- 1-Year Limited Warranty
- Made in USA
- Lead-Free
-
Lead Law Compliant
Specifications
- ASME:
- ASME Section VIII, Division 1
- Application:
- Commercial
- Capacity:
- 33.6 gal
- Collection:
- Extrol® AX Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 16 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection Location:
- Top
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 45 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 125 psig
- Weight:
- 98 lb