41 gal Electric Indirect-Fired Water Heater
BoilerMate® 41 gal Electric Indirect-Fired Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Include control bottom drain and T and P relief valve
- High performance in a durable package
- Uses copper for maximum heat transfer
-
Lead Law Compliant
Specifications
- Capacity:
- 41 gal
- Collection:
- BoilerMate®
- Color Finish Name:
- Grey
- Height:
- 48 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MBH:
- 100
- Power Source:
- Electric
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Indirect Fired