44 gal. Well Pump Tank

You last purchased this on
 
Amtrol

Well-X-Trol® 44 gal. Well Pump Tank

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amtrol

Well-X-Trol® 44 gal. Well Pump Tank

  • Fast #
  • Part #AWX250PRO
  • Item #459745
  • Manufacturer Part #WX250PA
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Heavy Duty Butyl Diaphragm - The Industry's Thickest.
  • Toughest Indoor/Outdoor Coating - Tuf-Kote™ HG.
  • Strongest Tank Design Combining High Strength Steel and Multi-Dome Construction.
  • Pro-Access® Connection.
  • Clean Water Technology™ in Every Tank.
  • 150 PSI Working Pressure.
  • Patented Turbulator™ Water Circulation Device.
  • Antimicrobial Liner Neutralizes Bacteria on Contact.
  • 7-Year Limited Warranty.
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
Application:
Residential
Capacity:
44 gal
Collection:
Well-X-Trol®
Color Finish Name:
Blue
Diameter:
22 in
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Sizes:
1-1/4 in
Height:
36 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
150
Temperature Range:
Up to 200 Deg F (Up to 93 Deg C)
UL Listed:
No
Weight:
65 lb