82 gal. Epoxy Retention Tank
82 gal. Epoxy Retention Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 82 Gal
- Diameter:
- 20 in
- Height:
- 64 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - Maximum:
- 100 psig