86 gal. Well Pump Tank
86 gal. Well Pump Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strongest tank design featuring deep drawn steel and multi-dome construction
- Thickest diaphragm
- Highest working pressure
- Pro-Access® Connection for Faster Installation
- Welded air stem to help eliminate leaks
- Patented DuraBase® Composite Stand Never Corrodes
- Patent Pending Antimicrobial Liner to Neutralize Bacteria on Contact
- Toughest indoor/outdoor coating - TUF-KOTE™ HG
- Made in USA
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 86 gal
- Color Finish Name:
- Blue
- Diameter:
- 26 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Sizes:
- 1-1/4 in
- Height:
- 47 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pump Application -:
- Residential
- Weight:
- 106 lb