0 items

Amtrol Air Purger

A44

Fitting Sizes

Starting at $22.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Installed horizontally on main as close to boiler as possible
  • Tappings for installation of air vents

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1 in
Fitting Size 2
1/8 in
Fitting Sizes
1 in
Lead Law Compliant
Yes
Material
Cast Iron
Maximum Pressure
125 psi
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday