41 gal. Residential Indirect Water Heater
BoilerMate® Champion Series 41 gal. Residential Indirect Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bimodal HPDE Poly Bottle - Corrosion-Proof Material is Impervious to Chlorides, Scale and Aggressive Water; No Anode Rod Required - Rated to 180? F.
- Unique, Molded Insulation Eliminates Gaps to Minimize Heat Loss.
- Indirect-Fired Hot Water Maker Technology uses the Existing Boiler Energy to Heat Water.
- Available with both Digital and Mechanical Control.
- Top Mount Heat Exchanger - Finned Design for Effective Heat Transfer.
- Affordable Double Wall Option for Regional Code Compliance.
- Deep Drawn Pressure Shell; Twice the Strength of Traditional Construction.
- Form Fitted to Bottle and Outer Shell for Enhanced Efficiency.
- 6-Year Limited Warranty; Limited Lifetime Warranty Upgrade Option Available.
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 41 gal
- Collection:
- BoilerMate® Champion Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 22 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT x MNPT
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 48 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 150
- Power Source:
- Indirect
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Indirect Fired