80 gal. Residential Indirect Water Heater
BoilerMate® Champion Series 80 gal. Residential Indirect Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bimodal HPDE Poly Bottle - Corrosion-Proof Material is Impervious to Chlorides, Scale and Aggressive Water; No Anode Rod Required - Rated to 180? F.
- Unique, Molded Insulation Eliminates Gaps to Minimize Heat Loss.
- Indirect-Fired Hot Water Maker Technology uses the Existing Boiler Energy to Heat Water.
- Available with both Digital and Mechanical Control.
- Top Mount Heat Exchanger - Finned Design for Effective Heat Transfer.
- Affordable Double Wall Option for Regional Code Compliance.
- Deep Drawn Pressure Shell; Twice the Strength of Traditional Construction.
- Form Fitted to Bottle and Outer Shell for Enhanced Efficiency.
- 6-Year Limited Warranty; Limited Lifetime Warranty Upgrade Option Available.
-
Lead Law Compliant
Specifications
- Application:
- Residential
- BTU:
- 100000
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Collection:
- BoilerMate® Champion Series
- Color Finish Name:
- Blue
- Diameter:
- 26 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 201
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 49 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MBH:
- 100
- Material:
- Plastic
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Power Source:
- Indirect
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 190 lb