Diaphragm Series 3.2 gal. Thermal Expansion Tank

Part #AST8  |  Item #2927712  |  Manufacturer Part #140N738

$ 83.64 EACH

Capacity:

3.2 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use in closed, potable hot water systems to control pressure buildup
  • Accepts expanded water as temperature rises to prevent relief valve discharge and system damage
  • Stand models designed for large residential and light commercial applications
  • Multiple units can be installed to accommodate larger systems
  • In-line models feature paten-pending Insight™ Indicator Cap that changes color to indicate tank service
  • Antimicrobial polypropylene w/anti-legionella protection liner
  • Lead-Free
  • 7-Year Limited Warranty.

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME Section VIII, Division 1

Application: [Commercial, Residential]

Capacity: 3.2 gal

Coating: Urethane

Collection: Diaphragm Series

Color Finish: Tan

Color Finish Category: Neutrals

Diameter: 9 in

End Connection 1: MNPT

End Connection Location: Top

End Connections: MNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 13 in

Lead Law Compliant: Yes

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: In-Line

Weight: 7