8 gal. Expansion Tank Water Heater
This product has been replaced by
Manufacturer Part #390603
Diaphragm Series 8 gal. Expansion Tank Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 8 gal
- Collection:
- Diaphragm Series
- Diameter:
- 12 in
- End Connection Location:
- Top
- FM Approved:
- No
- Height:
- 19 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- No