Amtrol

Diaphragm Series 8 gal. Water Heater Expansion Tank

Part #AST20VC  |  Manufacturer Part #142-149

Capacity:

8 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Installations for residential water heaters, laundry mats, hospital, nursing homes, car washes, dishwashers, plant washrooms, hotels, motels, restaurants, schools and dormitories
  • Vertical, floor-standing models

Lead Law Compliant

Documents

Specifications

Capacity: 8 gal

Collection: Diaphragm Series

Diameter: 12 in

End Connection 1: NPTM

End Connection Location: Top

End Connections: NPTM

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 19 in

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 150 psi

Maximum Temperature: 240

Type: AST20VC