0 items

Amtrol Fire-X-Trol® Expansion Tank

AFPTVC

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Absorbs expanded water in wet pipe sprinkler systems

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
8 gal
Collection
Fire-X-Trol®
FM Approved
No
GSA Approved
No
Height
20 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
12 in
NSF Certified
No
Type
Stand
UL Listed
Yes
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday