1321 gal Bladder Expansion Tank
Extrol® 1321 gal Bladder Expansion Tank
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full Acceptance Bladder Design.
- Factory Pre-Charge: 12 PSIG.
- Replaceable Butyl Bladder: Industry's Thickest
- Free-Standing on Integral Welded Ring Base.
- 1-Year Limited Warranty.
- Meets all ASME Section VIII, Division 1 Code Standards.
- Max. Operating Temperature: 240°F
Specifications
- ASME:
- ASME Section VIII, Division 1
- Application:
- Commercial
- Capacity:
- 1,321 gal
- Collection:
- Extrol®
- Color Finish Name:
- Red
- Diameter:
- 60 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 128 in
- Material:
- Malleable Iron
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 300 psi
- Weight:
- 5200 lb