2 gal. Expansion Tank
Extrol® 2 gal. Expansion Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for Glycol Applications.
- Heavy Duty Diaphragm is More Reliable than Bladder Type Tanks.
- For Use in High-Efficiency Solar Systems.
- 7-Year Limited Warranty.
- Available in 2.0, 4.4 and 7.4 Gallon Sizes.
- Patent-Pending InSight™ Service Indicator Cap.
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 2 gal
- Collection:
- Extrol®
- Color Finish Name:
- Green
- Diameter:
- 8 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 13 in
- IAPMO Listed -:
- No
- Material:
- Steel
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No
- Weight:
- 5 lb