Amtrol Extrol® 21.7 gal. Vertical Extrol ASME Expansion Tank

AAX40V

Capacity

21.7 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Controls expansion in closed-loop heating and chilled water systems
  • Rugged, fixed diaphragm construction

SPECIFICATIONS

ASME Specifications
ASME Section VIII, Division 1
Capacity
21.7 gal
Collection
Extrol®
Diameter
16 in
End Connection 1
FNPT
Height
29-1/2 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
240

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday