44 gal. 36 in. Vertical Boiler Expansion Tank
Extrol® SX Series 44 gal. 36 in. Vertical Boiler Expansion Tank
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Deep-Drawn Steel Offers Twice the Tensile Strength of Traditional Tanks.
- Thickest Diaphragm – Heavy Duty Butyl/EPDM.
- Strongest Tank Design Combining High Strength Steel and Multi-Dome Construction.
- Every unit serialized for quality control and after-sale support
- 1-Year Limited Warranty.
- Steel connection with NPT threaded elbow
- Projection Welded Air Stem to Help Eliminate Leaks.
- For Use in Large Residential and Light Commercial Applications.
- One year limited warranty
- For closed hydronic heating or chilled water systems
Specifications
- Application:
- Residential, Light Commercial
- Capacity:
- 44 gal
- Collection:
- Extrol® SX Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- Diameter:
- 22 in
- End Connection 1:
- FNPT
- End Connection Location:
- Bottom
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 36 in
- Material:
- Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 100 psi
- Weight:
- 69 lb