Amtrol Fire-X-Trol® 66 gal. 44 in. Expansion Tank

AFPT120VC

Manufacturer Part #: 147-230

Capacity

66 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For Use in Wet Pipe Fire Protection Systems.
  • Meets NFPA 13, 2010 TIA 10-2 Edition.
  • Meets all ASME Section VIII, Division 1 Code Standards.
  • UL® Listed; FM Approved.
  • Steel Shell with Stainless Steel System Connection.
  • Polypropylene Liner to Help Prevent System Corrosion.
  • High Performance Elastomer Compound Diaphragm.
  • 1-Year Limited Warranty.

SPECIFICATIONS

Application
Commercial
Capacity
66 gal
Collection
Fire-X-Trol®
Diameter
24 in
End Connections
FNPT
FM Approved
Yes
Height
44 in
Lead Law Compliant
Yes
Maximum Pressure
175 psi
Maximum Temperature
200
Type
Stand
UL Listed
Yes
Weight
281

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday