Fire-X-Trol® 90 gal Expansion Tank

Part #AFPT210VC  |  Item #2350849  |  Manufacturer Part #148-162

$ 9,906.00 EACH
(Pricing is for 90 gal)

Capacity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Use in Wet Pipe Fire Protection Systems.
  • Meets NFPA 13, 2010 TIA 10-2 Edition.
  • Meets all ASME Section VIII, Division 1 Code Standards.
  • UL® Listed; FM Approved.
  • Steel Shell with Stainless Steel System Connection.
  • Polypropylene Liner to Help Prevent System Corrosion.
  • Polypropylene Liner to Help Prevent System Corrosion.
  • 1-Year Limited Warranty.

Lead Law Compliant

Specifications

ASME Specifications: ASME Section VIII, Division 1

Application: Commercial

CARB OTC LEED Compliant: No

Capacity: 90 gal

Collection: Fire-X-Trol®

Color Finish: Red

Diameter: 24 in

End Connection 1: FNPT

End Connections: FNPT

FM Approved: Yes

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

GSA Approved: No

Height: 56 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 24 in

Material: Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 200

NSF Certified: No

Type: Stand

UL Listed: Yes

Weight: 382

Width: 24 in