80 gal. Residential Indirect Water Heater
HydroMax® 80 gal. Residential Indirect Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Triple Shell Construction: Corrosion-Proof Bimodal HDPE Poly Bottle; Energy Efficient Urethane Insulation; High-Strength, Deep-Drawn Pressure Shell.
- Hi-Delta Heat Exchanger with Finned Design for Effective Heat Transfer.
- Indirect-Fired Hot Water Maker Technology uses the Existing Boiler Energy to Heat Water.
- 7-Year Limited Warranty.
- Available with Mechanical or Digital Temperature Control.
- Durabase® Composite Stand.
- Turbulator Water Circulation Device Agitates Water to Reduce Sediment Build-Up.
- Integrated Heat Trap Keeps Stored Hot Water in the Tank.
-
Lead Law Compliant
Specifications
- Application:
- Residential
- BTU:
- 140000
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Collection:
- HydroMax®
- Color Finish Name:
- Black
- Diameter:
- 26 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 62 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MBH:
- 140
- Material:
- Stainless Steel
- Maximum Temperature:
- 150
- NSF:
- NSF 58
- NSF Certified:
- Yes
- Power Source:
- Indirect
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 180 lb