14 gal. 10 GPM Whole House Pressure Booster System

You last purchased this on
 
Amtrol

Pressuriser® 14 gal. 10 GPM Whole House Pressure Booster System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amtrol

Pressuriser® 14 gal. 10 GPM Whole House Pressure Booster System

  • Fast #
  • Part #ARP10HP
  • Item #1448308
  • Manufacturer Part #2201-37
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Stainless Steel Pump Housing and Connections for Corrosion Resistance and Extra Long Life.
  • Specially Trimmed Impeller to Maximize Performance.
  • Powerful 1/2 HP Motor, Designed for Quiet, Efficient Operation.
  • Guardian CP Pump Control & Protector.
  • Antimicrobial Liner Neutralizes Bacteria on Contact.
  • Patented Turbulator™ Water Circulation Device.
  • Well-X-Trol® Well Tank featuring Clean Water Technology™.
  • Pre-Wired for 115 VAC. Can be Rewired to 230 VAC.
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
5.3, 10.6
ANSI:
ANSI 61
Application:
Residential
Capacity:
14 gal
Collection:
Pressuriser®
Color Finish Name:
Blue
Diameter:
17 in
End Connection 1:
FPT
Fitting Size 1:
3/4 in
Flow Rate:
10 gpm
Height:
30 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
100 psi
Pressure Class:
100 psi
Pump Application -:
Pressure Booster
Pump Body Material:
Stainless Steel
Pump Mounting:
Free Standing
VA Cat 60 Hz:
230
Volts:
115/230V
Weight:
50 lb
Width:
17 in