Amtrol Therm-X-Trol® 10.3 gal. Weight Expansion Tank

AST25V

Capacity

10.3 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Brass fitting polypropylene liner for corrosion resistance
  • Pre-charge should be adjusted to equal system fill pressure
  • Utilizes internal plastic liner for corrosion resistance in system with high oxygen content or non-barrier tubing

SPECIFICATIONS

Capacity
10.3 gal
Collection
Therm-X-Trol®
Diameter
15-3/8 in
End Connection 1
Threaded
Height
19-1/4 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
200

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday