Amtrol Therm-X-Trol® 14 gal. Water Expansion Tank

AST30V

Manufacturer Part #: 143N273

Capacity

14 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1-Year Limited Warranty.
  • Antimicrobial Liner Neutralizes Bacteria on Contact.
  • Designed for Large Residential and Light Commercial (non-ASME) Applications.
  • For Use in Closed, Potable Hot Water Systems to Control Pressure Build-up.
  • Patented Turbulator™ Water Circulation Device.
  • Strongest Tank Design Featuring Deep Drawn Steel and Multi-Dome Construction.
  • Thickest Diaphragm - Heavy Duty Butyl.

SPECIFICATIONS

ANSI Specifications
ANSI 61
Application
Light Commercial, Residential
Capacity
14 gal
Collection
Therm-X-Trol®
Color Finish
Tan
Diameter
15 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
24 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 61
Weight
25

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday