Tub & Shower Mixing Valve Replacement Kit

You last purchased this on
 
Amtrol

Tub & Shower Mixing Valve Replacement Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amtrol

Tub & Shower Mixing Valve Replacement Kit

  • Fast #
  • Part #A420K
  • Item #414079
  • Manufacturer Part #420-6
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mixing Valve Replacement Cartridge.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
Amtrol 420 (1/2") AND 421 (3/4") Tempering Valves
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
WaterSense Labeled:
No
Weight:
1 lb