0 items

Amtrol Well-X-Trol® 2 gal Inline Water Tank

AWX101

Capacity

2 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 100% non-metallic water reservoir
  • Deep-drawn steel domes for extra strength (twice the strength of rolled steel)
  • Each tank is pressure tested for leaks
  • Exclusive welding process eliminates interior rough spots and sharp edges which prevents damage to diaphragm and liner
  • Five year conditional warranty
  • Tanks suitable for drinking water application
  • The best tanks your money can buy with the industry's lowest failure rate

SPECIFICATIONS

ANSI Specifications
ANSI 61
Capacity
2 gal
Collection
Well-X-Trol®
Diameter
8 in
End Connection 1
MNPT
Fitting Size 1
3/4 in
Height
12-5/8 in
Lead Law Compliant
Yes
Material
Steel
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday