0 items

Anaco No-Hub 2000# Heavy Duty Stainless Steel Coupling

DNHWB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Color coded shield
  • Extra width for lateral support
  • Includes 5/16" hex head screw
  • Includes additional sealing clamps for better load distribution and positive seal
  • Joins no-hub cast iron soil pipe and fittings
  • Made in USA

SPECIFICATIONS

ASTM Specifications
ASTM C-1540, ASTM C-564
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L
Pressure Class
2000#

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday