1 hp 2800 RPM Garbage Disposal in Grey
Legend Series 1 hp 2800 RPM Garbage Disposal in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 7
- Collection:
- Legend Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 8-1/2 in
- Height:
- 16-1/4 in
- Horsepower:
- 1 hp
- RPM:
- 2800
- Volts:
- 110V