0 items

Anchor Block Company Rinn™ Medino® 2-3/4 x 20-5/8 x 13-3/4 in. Concrete Paver 3-Piece

A10154752

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Rinn™ Medino®
Color Finish
Beluga Grey
Height
2-3/4 in
Length
20-5/8 in
Material
Concrete
Number Of Pieces
3 Piece
Width
13-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday