0 items

Anchor Block Company Mega-Dublin 2-3/8 x 10-5/8 x 7-1/16 in. Concrete Paver 3-Piece

A10154923

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Mega-Dublin
Color Finish
Fieldstone
Height
2-3/8 in
Length
10-5/8 in
Material
Concrete
Number Of Pieces
3 Piece
Width
7-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday